Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Dry Erase/Cork Combination Board, 24"W x 18"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Lorell Dry Erase/Cork Combination Board, 24"W x 18"H

Item #: WBB1579809

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.00 Save up to 38%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Dry Erase/Cork Board Combination, 24"W x 18"H

Combination Dry Erase/Cork Board lets you enjoy the versatility of white dry erase and natural cork surfaces in a stylish aluminum frame with rounded black corners. Its smooth writing surface is paired with a natural, self-healing cork bulletin board for a range of messaging options. Convenient marker tray keeps markers and accessories at hand. Board includes easy mounting hardware.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHNatural
    • BRANDLorell®
    • DESCRIPTIONDry Erase/Cork Board Combination
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER19290
    • MATERIAL(S)Corkboard/Dry Erase Board
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)24 x 18
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY5 Year
    • SURFACE MATERIALCombination Board
    • BOARD TYPECombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!