Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Presentation Cabinet - Drywipe Whiteboard, Hinged Door w/Cherry Frame, 47-1/3"W x 47-1/3"H

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Lorell Presentation Cabinet - Drywipe Whiteboard, Hinged Door w/Cherry Frame, 47-1/3"W x 47-1/3"H

Item #: WBB1579852

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $595.00 Save up to 41%
Price: $ 349.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Presentation Cabinet - Drywipe Whiteboard, Hinged Door w/Cherry Frame, 47-1/3"W x 47-1/3"H

Presentation cabinet offers an elegant solution for your meeting needs. Hinged doors close to hide the dry-erase surface inside and possibly your important brainstorming. The 18mm laminate doors with 2mm matched edge banding are lined in black fabric tack boards for more meeting tools. The internal melamine whiteboard supplies the dry-erase surface. Cabinet includes cleat mounting hardware.

Product Specifications

    • WIDTH INCHES47-1/3
    • DEPTH INCHES4-4/5
    • HEIGHT INCHES47-1/3
    • COLOR FINISHWhite/Black
    • BRANDLorell®
    • DESCRIPTIONPresentation Cabinet
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER69866
    • MATERIAL(S)Dry Erase Board/Fabric
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!