Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 4' x 8' Aluminum Frame Vinyl Bulletin Board - Stone
See all 100 items in product family

Ghent® 4' x 8' Aluminum Frame Vinyl Bulletin Board - Stone

Item #: WBB243517

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $354.00 Save up to 41%
Price: $ 208.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® 4'X8' Aluminum Frame Vinyl Bulletin Board - Stone

Preferred by schools for their outstanding durability. The textured vinyl masks pin holes and stands up to repeated use. Vinyl is made with a fabric backing for improved durability in classrooms and other high use areas and is completely washable. Fabric backed vinyl laminated to a 1/4" natural cork surface and 1/4" hardboard. Backed by a 10-Year Limited Warranty. Silver frame. Stone finish. 96"W x 48"H. Made in the USA.

Learn More About Ghent.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHStone
    • BRANDGhent®
    • DESCRIPTIONAluminum Frame Vinyl Tackboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAV48-199
    • PACKAGE QUANTITY1
    • STYLEVinyl Board - Easy Tack
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10
    • SURFACE MATERIALVinyl
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!