Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® 30"W x 40"H Platinum Reversible Porcelain Markerboard/Natural Cork
See all 52 items in product family

Balt® 30"W x 40"H Platinum Reversible Porcelain Markerboard/Natural Cork

Item #: WBB437930

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $823.76 Save up to 40%
Price: $ 495.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® 40"H x 30"W Platinum Reversible Porcelain Markerboard/Natural Cork

Platinum Reversible Boards provide twice the functional surface of a wall-mounted board. Mobile boards are double-sided and available in a variety of surface combinations. Surface rotates 360° on a pivot hinge and locks into place with the turn of a knob. Wide base design for stability includes 3" locking casters. TAA compliant.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES24
    • HEIGHT INCHES40
    • COLOR FINISHWhite/Natural
    • BOARD STYLEPorcelain
    • BRANDBalt®
    • DESCRIPTIONPlatinum Reversible Porcelain Markerboard/Natural Cork
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER669RU-DC
    • MATERIAL(S)Whiteboard/Cork Board
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCombination Board
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you provide a detailed drawing for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $377.00 with this comparable product +
Item #: WBB444997
globalindustrial.com
Ships same day.
$118.95