Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 48 x 36

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 48 x 36

Item #: WBB444997A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $139.95 ea.
3+ $129.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 48 x 36

Mobile Reversible Whiteboards rotates 360 degrees on a pivot hinge and locks into 3 places for better viewing, providing twice the functional writing space than traditional wall mounted whiteboards. Board is easily transported from room to room to allow for continued work or room changes. Painted Steel surface resists staining and ghosting. Four 3" casters (2 locking) are included to allow easy, stable mobility. Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame.

Board size 48"W x 36"H
Frame size 51-1/2"W x 20-1/2"D x 63-1/2"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • BRANDGlobal Industrial™
    • CASTER4 Casters (2 Locking)
    • DESCRIPTIONMobile Double Sided Magnetic Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMB4836WW
    • NUMBER OF WHEELS4
    • PACKAGE QUANTITY1
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEMobile Whiteboard
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (16 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

16 Results

The "Write" Board

Your review: This white board on wheels is the perfect tool for conference room brainstorming as well the classroom.

Pros: Easy set up and portable at the right price.

Is this review helpful?

Rolling Dry Erase Board

Your review: Great value for the money. Easy to assemble, transport and utilize.

Pros: Versatile and affordable.

Cons: Can be a bit "tipsy".

Is this review helpful?

Excellent

Your review: We have a small flexible office and appreciate the small size and versatility of this white board.

Pros: Easy to move, lock into place and switch sides of the white board. Sturdy construction.

Cons: A little smaller than we really need, but a good compromise between quality, size and price.

Is this review helpful?

White board

Your review: The write board is very good quality and strong. but shipping is not as estimate time. Late 5 days as i need.

Pros: good price

Cons: late shipping

Is this review helpful?

Excellent Product

Your review: The item I purchased was value priced, yet of good quality.

Pros: Perfect size, well made, great price.

Cons: A little wobbly

Is this review helpful?

Whiteboard

Your review: Great buy. Exactly what I needed. I'm about to order a second one.

Pros: Great Functionality.

Cons: Setup instructions are not that good. Delivery is annoying. They will not deliver to your door and if they do they want to charge you an extra $40.

Is this review helpful?

Easy to Assemble and Use

Your review: Great product for process information, Lean activities, MBU applications. Simple assembly. Versatile with two sided, on rollers.

Pros: Mobile. Easy to install. Flip over design provides a "desk" to write on. Accepts tape lines, magnetic and Velcro attachments.

Cons: Wheels are lightweight. Subject to failure. Can use unit without wheels. Lightweight and easy to move.

Is this review helpful?

Very handy

Your review: These whiteboards are a great size for rolling around the room to serve different needs. Quite sturdy and we like the double sided writing surfaces.

Pros: Light, moveable, sturdy, easy to assemble.

Is this review helpful?

Recommended

Your review: Good Quality

Pros: Moves around easy

Is this review helpful?

Easy to assemble, Real tools!

Your review: This product is perfect, the construction was easy and the best part; it came with real tools! I would definitely buy again and recommend to anyone looking for a quality rolling Dry Erase board.

Pros: Pros • Easy to assemble • Comes with Real Tools • I can draw an inappropriate picture on the opposite side and leave it for my boss to find at a later date. • It’s the perfect height for my short boss.

Cons: Cons • The stop that holds the white board is a little cheap • People keep drawing dirty pictures on the back, but that’s more of an HR issue. • While removing the protective film me and my supervisor were short of electrocuted from the static electricity.

Is this review helpful?

Works Great

Your review: This white board is made with quality materials, and is as described

Pros: Sturdy, good design, easy to clean

Cons: Lower to the ground than what I thought.

Is this review helpful?

GREAT

Your review: I LOVE THIS PRODUCT. IT WAS GREAT CHOICE FOR OUR TRAINING ROOM. GLOBALINDUSTRIAL IS A GREAT SELLER

Pros: NOT COMPLAINTS GREAT SERVICE

Cons: NOT COMPLAINTS GREAT SERVICE

Is this review helpful?

Functional

Your review: As expected, good value for the money

Pros: highly portable within office environment

Cons: none

Is this review helpful?

Mobile Whiteboards

Your review: The whiteboards are very sturdy built and perfect for classroom applications.

Pros: well built, sturdy, move easily.

Cons: none

Is this review helpful?

Excellent Whiteboard

Your review: These whiteboards are sturdy and great for classroom applications

Pros: Well built

Cons: None

Is this review helpful?

Great deal for the money

Your review: Easy enough to assemble, looks good, and the price was right. I also happened to get free shipping which made a lot of difference!

Pros: Sturdy Attractive Price

Cons: Doesn't quite flip without catching on the spring loaded bracket. no matter how hard you pull that bracket down. I bought 2 boards, and both were slight bent / warped, but that may have been the shipper's fault.

Is this review helpful?

Sort by: 
1 ...

16 Results

Be the First to Ask a Question!