Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 77"H

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Deluxe Mobile Office Partition Panel with Double-sided Whiteboard, 36-1/4"W x 77"H

Item #: WB694947MBA

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 223.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Deluxe Mobile Office Partition Panel with Whiteboard, 36-1/4"W x 77"H

Mobile Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. 1-3/4" thick panel features double sided full painted metal magnetic whiteboards which allow you to write smoothly with no ghosting. Use heavy duty magnets to hang notes, ideas and reminders. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Whiteboards sit atop steel U-legs on sturdy 3" swivel casters (all locking) that are able to sustain frequent use. Deluxe models include a cherry finished wood cap which measures 1-1/2"H x 1-3/4"D. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36-1/4
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES77
    • COLOR FINISHWhite
    • BRANDGlobal Industrial™
    • CASTER4 Casters (All Locking)
    • DESCRIPTIONDeluxe Whiteboard Room Divider
    • FRAME COLORBlack
    • MAGNETICYes
    • NUMBER OF WHEELS4
    • STYLERoom Divider
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)36 x 72
    • WHEEL DIAMETER INCHES3
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEMobile Whiteboard
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Does it's jjob

Your review: Easy to assemble, great design

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $112.00 with this comparable product +
Item #: WBB444997
globalindustrial.com
Ships same day.
$111.95