Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Mobile Magnetic Dry Erase Whiteboard - Double Sided Reversible - 72" x 48"

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Luxor Mobile Magnetic Dry Erase Whiteboard - Double Sided Reversible - 72" x 48"

Item #: WBB2240747

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $435.00 Save up to 33%
Price: $ 289.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Luxor Mobile Magnetic Dry Erase Whiteboard - Double Sided Reversible - 72" x 48"

Luxor's MB-Series whiteboards double the writing space and provide the mobility needed in a fast paced and ever-changing environment. The steel frame's slender footprint is ideal for both a professional appearance and a conservative space. When your board is ready for use, locking brakes and side knobs steady the frame for writing or presenting. To display additional charts, photos, etc., allow the magnetic surfaces to operate as a bulletin board. The traditionally shaped boards, which come in five different sizes, are well-suited for any school or business with conference areas, classrooms, and shared spaces.

Features:

  • Whiteboards are economically priced without compromising quality
  • Easily flip the reversible board for twice the writing area
  • Magnetic surfaces allow users to display papers or posters
  • 1" aluminum frame gives professional and clean appearance
  • Take advantage of great mobility with four casters, two with locking brakes
  • Full length marker / eraser tray provides ample room for board materials
  • Painted steel surface resists ghosting and provides optimal erasability


Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • DESCRIPTIONMobile Double Sided Magnetic Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMB7248WW
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • LIMITED WARRANTY10 Years
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

assembly issues

Your review: 5 stars on delivery: very quick, and much sooner than anticipated. 3 stars for the product, pertaining to assembly: some of the steps were not explicit or clear. I eventually figured it out, but still had the issue of the screw holes for the marker tray not lining up with the holes in the cross bar. I had to bring in a drill to install the remaining eight screws. (And speaking of tools, the included tools were appreciated, but the bolts for attaching the frame pieces require two wrenches.)

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed