Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Enclosed Bulletin Board - 1 Door - Black Rubber - Silver Aluminum Frame - 24"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Balt® Enclosed Bulletin Board - 1 Door - Black Rubber - Silver Aluminum Frame - 24"W x 36"H

Item #: WBB437934

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $335.14 Save up to 54%
Price: $ 152.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® 1 Door Enclosed Black Rubber-Tak Bulletin Board Silver Frame - 24"W x 36"H

Constructed of a clean-lined anodized aluminum frame and recycle rubber tak surface for long lasting durability. Hairline mitered corners and single lengths of aluminum eliminate unsightly seams. Includes hinged doors with shatter-resistant clear acrylic panels. Key-lockable doors for security. Anti-microbial, easy to clean surface is sound and shock absorbent. TAA compliant. Door quantity is 1. Board color is Black. Board frame is Silver. Size is 24" W x 36" H.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES3
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONEnclosed Rubber-Tak Bulletin Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER94PSB-I-96
    • STYLERubber Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)24 x 36
    • SURFACE MATERIALRubber
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Modern & Clean

Your review: This product was a great addition to our new cardiologists facility. It has clean lines and fit into the modern decor perfectly.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!