Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 1 Door Ovation Bulletin Board, Gray Fabric/Black Frame, 24-1/8"W x 33-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Ghent® 1 Door Ovation Bulletin Board, Gray Fabric/Black Frame, 24-1/8"W x 33-3/4"H

Item #: WBB1479456

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $446.00 Save up to 51%
Price: $ 216.95
Product Information
Customer Review
Product Q&A
Accessories
Ghent® 1 Door Ovation Bulletin Board, Gray Fabric/Black Frame, 24-1/8"W x 33-3/4"H

Ghent's Ovation Enclosed Fabric Bulletin Boards feature powder-coated aluminum framing in a black or gray matte finish with decorative radius corners. The doors feature full-length hinges, shatter-resistant acrylic panels and flush mount locks and keys for added security. The decorative fabric tack surface is fade-resistant and will hold up under even the most demanding use. Tack panel is available in 5 fabric choices. Units feature concealed corner brackets for easy and secure mounting. Non-illuminated optional name headers are also available. Backed by Ghent's 10-year guarantee. Made in the USA.

Learn More About Ghent.

Product Specifications

    • WIDTH INCHES24-1/8
    • DEPTH INCHES2-1/8
    • HEIGHT INCHES33-3/4
    • COLOR FINISHGray
    • BRANDGhent®
    • DESCRIPTIONOvation Tackboard
    • DOOR QUANTITY1
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBEROVK1-F91
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Year
    • COLLECTIONOvation
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)24 x 36
    • SURFACE MATERIALFabric
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!