Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 2 Door Design Enclosed Bulletin Board Graphite - 60"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Aarco 2 Door Design Enclosed Bulletin Board Graphite - 60"W x 36"H

Item #: WBB289440

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 423.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco 2 Door Design Enclosed Bulletin Board Graphite - 60"W x 36"H

For a contemporary interior, the Radius Design Enclosed Bulletin Board should be chosen. Frames are fashioned of extruded aluminum with an attractive powder coated finish. The unit features Acrylic safety glass windows, continuous piano hinges, a tackable panel that is color coordinated with the powder coated frame and concealed mounting brackets. Graphite/Grey 60"W x 36"H.

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES36
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONEnclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORGray
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERRAB3660BL
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)60 x 36
    • SURFACE MATERIALFabric
    • EDGE TYPERadius
    • BOARD TYPEEnclosed Board
    • EXTERIOR DEPTH INCHES2
    • INTERIOR DEPTH INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!