Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BaltĒ Enclosed Bulletin Board - 3 Door - Black Rubber - Coffee Aluminum Frame - 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

BaltĒ Enclosed Bulletin Board - 3 Door - Black Rubber - Coffee Aluminum Frame - 72"W x 48"H

Item #: WBB437939

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,114.77 Save up to 49%
Price: $ 569.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® 3 Door Enclosed Black Rubber-Tak Bulletin Board Coffee Frame - 72"W x 48"H

Constructed of a clean-lined anodized aluminum frame and recycle rubber tak surface for long lasting durability. Hairline mitered corners and single lengths of aluminum eliminate unsightly seams. Includes hinged doors with shatter-resistant clear acrylic panels. Key-lockable doors for security. Anti-microbial, easy to clean surface is sound and shock absorbent. TAA compliant. Door quantity is 3. Board color is Tan. Board frame is Coffee. Size is 72" W x 48" H.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES3
    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTION3 Door Enclosed Rubber-Tak Bulletin Board
    • DOOR QUANTITY3
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER94PCG-I-96
    • STYLERubber Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALRubber
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!