Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Concealed Lighting Enclosed Bulleting Board - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Ghent® Concealed Lighting Enclosed Bulleting Board - 48"W x 36"H

Item #: WBB243607

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,230.00 Save up to 48%
Price: $ 633.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Concealed Lighting Enclosed Bulleting Board - 48"W x 36"H

Put your posted material into the spotlight inside Ghent's Concealed Lighting Enclosed Tackboard. The Satin anodized aluminum framed units come fully equipped with a slim-line fluorescent light with a three-wire electrical lead centered over each door opening. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. The self-healing natural cork surface will hold up under the most demanding use and will provide years of reliable service. Units feature concealed corner brackets for easy and secure mounting. This premium bulletin board is backed by Ghent’s 10-year guarantee. For indoor use. It is TAA compliant and made in the U.S.A.

Features

  • Concealed lighting to spotlight and attract attention to your display.
  • Self-healing natural cork surface will withstand repeated tacking.
  • Doors feature full-length hinges and shatter-resistant acrylic panels.
  • Flush mount locks and keys provide added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDGhent®
    • DESCRIPTIONConcealed Lighting Enclosed Bulleting Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERCPA23648K
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEIlluminated Without Header
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!