Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marsh Cork 2 Door Enclosed Cork Bulletin Board, 96"W x 48"H, Natural

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Marsh Cork 2 Door Enclosed Cork Bulletin Board, 96"W x 48"H, Natural

Item #: WBB1735655

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,117.00 Save up to 27%
Price: $ 809.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Marsh Cork 2 Door Enclosed Cork Bulletin Board, 96"W x 48"H, Natural

Sliding tempered glass fitted with concealed rollers for quiet and smooth operation. Doors have finger pulls and tamper-proof locks. Space saving design is ideal for confide areas and hallways with a 2" inside depth. Natural cork posting surface. Made in the USA.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES3-3/8
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • ASSEMBLYUnassembled
    • BRANDMarsh Industries
    • DESCRIPTION2 Door Enclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERSC4080000
    • MOUNT TYPEScrews
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)96 x 48
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY90 Day
    • DOOR TYPESliding
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • COUNTRY OF ORIGINMade in USA
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!