Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 1 Door Letter Board Cabinet, Illuminated, White Powder Coated - 36"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Aarco 1 Door Letter Board Cabinet, Illuminated, White Powder Coated - 36"W x 36"H

Item #: WBB289144

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 606.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco 1 Door Letter Board Cabinet, Illuminated, White Powder Coated - 36"W x 36"H

Enclosed Aluminum Frame Directory Boards with a White Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 36"W x 36"H. This is a 1 Door unit.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES4
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONIndoor Directory Cabinet
    • DOOR QUANTITY1
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERADC3636IW
    • SUGGESTED USEIndoor
    • TYPEIlluminated Without Header
    • SURFACE MATERIALFelt
    • DOOR TYPEHinged
    • BOARD TYPELetter Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!