Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 1 Door Enclosed Letter Board Cabinet, Illuminated - 36"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Aarco 1 Door Enclosed Letter Board Cabinet, Illuminated - 36"W x 36"H

Item #: WBB289052

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 642.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco 1 Door Enclosed Letter Board Cabinet, Illuminated - 36"W x 36"H

Outdoor Enclosed Aluminum Frame Directory Boards with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 36"W x 36"H. This is a 1 Door unit.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES4
    • HEIGHT INCHES36
    • CAPACITY RANGE [MIN]Aluminum
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONOutdoor Directory Cabinet
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBEROADC3636I
    • SUGGESTED USEOutdoor
    • TYPEIlluminated Without Header
    • DOOR TYPEHinged
    • SURFACE MATERIALVinyl
    • BOARD TYPELetter Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!