Aarco 2 Door Letter Board Cabinet Black Powder Coat - 60"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Aarco 2 Door Letter Board Cabinet Black Powder Coat - 60"W x 36"H

Item #: WBB289152

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 520.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco 2 Door Letter Board Cabinet Black Powder Coat - 60"W x 36"H

Enclosed Aluminum Frame Directory Boards with a Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 60"W x 36"H. This is a 2 Door unit.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONIndoor Directory Cabinet
    • DOOR QUANTITY2
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERADC3660BK
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • INTERIOR DEPTH INCHES3/4
    • SURFACE MATERIALFelt
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!