Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 2 Door Water Fall Style Letter Board Silver - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Aarco 2 Door Water Fall Style Letter Board Silver - 48"W x 36"H

Item #: WBB289321

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 376.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco 2 Door Water Fall Style Letter Board Silver - 48"W x 36"H

The Water Fall Series Enclosed Directory Board in Silver provides a contemporary design that will enhance any door. The extruded aluminum frame ensures durability and comes with doors that use full length piano hinges and clear acrylic safety glass. Rear panel is attractive Natural Pebble Grain cork. Concealed mounting brackets ensure a neat appearance. 48"W x 36"H. This is a 2 door unit.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONWater Fall Style Letter Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERWFD3648
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • DOOR TYPEHinged
    • SURFACE MATERIALFelt
    • INTERIOR DEPTH INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!