Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Outdoor Enclosed Bronze Letter Board - 30"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Ghent® Outdoor Enclosed Bronze Letter Board - 30"W x 36"H

Item #: WBB243585

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $661.00 Save up to 46%
Price: $ 355.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Outdoor Enclosed Bronze Letter Board - 30"W x 36"H

Ghent's Traditional Enclosed Changeable Vinyl Letterboards are weather-resistant for outdoor use when mounted under an awning or overhang. The frame is anodized aluminum in dark Bronze finish. The ¼" precision grooved black vinyl letter panels feature a sealed back. A set of 3/4" Gothic font white letters, numbers and characters (327 pieces) is included. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent’s 10-year guarantee. It is TAA compliant and made in the U.S.A.

Features

  • Vinyl letter panel provides weather-resistant durability when mounted under awning or overhang.
  • Features 1/4" precision grooves for easy letter insertion with a set of 3/4" Gothic font white letters, numbers and characters (327 pieces).
  • Doors feature full-length hinges, shatter-resistant acrylic panels, flush mount locks and keys for added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDGhent®
    • DESCRIPTIONOutdoor Enclosed Letterboard
    • DOOR QUANTITY1
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERPB13630BX
    • PACKAGE QUANTITY1
    • SUGGESTED USEOutdoor
    • TYPENon-Illuminated Without Header
    • LIMITED WARRANTY10
    • DOOR TYPEHinged
    • SURFACE MATERIALFelt
    • INTERIOR DEPTH INCHES1-5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!