Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Outdoor Enclosed Letter Board Cabinet with 1 Hinged Door 24"W x 36"H Coffee

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Balt® Outdoor Enclosed Letter Board Cabinet with 1 Hinged Door 24"W x 36"H Coffee

Item #: WBB506044

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $480.93 Save up to 44%
Price: $ 269.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Outdoor Enclosed Letter Board Cabinet with 1 Hinged Door 36"H x 24"W Coffee

Durable trim frames 2" internal depth. Available in satin silver or coffee colored aluminum. Back panel is grooved black felt. Locking hinged doors prevent tampering. Cabinet should be mounted beneath overhang or in semi-enclosed space. Made in the USA. TAA compliant. Overall measures 36"H x 24"W.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONEnclosed Directory Board Cabinet
    • DOOR QUANTITY1
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER98PCB-O
    • SUGGESTED USEOutdoor
    • TYPENon-Illuminated Without Header
    • DOOR TYPEHinged
    • SURFACE MATERIALFelt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!