Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Outdoor Headline Letter Board Cabinet with 2 Hinged Doors 48"W x 42"H Coffee

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Balt® Outdoor Headline Letter Board Cabinet with 2 Hinged Doors 48"W x 42"H Coffee

Item #: WBB506162

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,225.04 Save up to 41%
Price: $ 720.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Outdoor Headline Letter Board Cabinet with 2 Hinged Doors 42"H X 48"W Coffee

Heavy duty trim in satin or coffee aluminum frames a 2" internal depth. Locking hinged doors protects messages and prevent tampering. Includes a 6"H headliner panel with customizable text. Call for details. Cabinet should be mounted beneath overhang or in semi-enclosed space. Letter set included. Additional sets available separately. Interior lights available. One light per two linear feet recommended. Made in the USA. TAA compliant. Overall measures 42"H x 48"W. Board measures 36"H x 48"W.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES42
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONHeadline Directory Board Cabinet
    • DOOR QUANTITY2
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER98PCC-OH
    • SUGGESTED USEOutdoor
    • TYPENon-Illuminated With Header
    • DOOR TYPEHinged
    • SURFACE MATERIALFelt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed