Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Red Oak Framed Letter Board Message Center - 48"W x 96"H

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Aarco Red Oak Framed Letter Board Message Center - 48"W x 96"H

Item #: WBB289560

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 576.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco Red Oak Framed Letter Board Message Center - 48"W x 96"H

This Classic black felt covered board with an attractive oak frame is precision grooved on 1/4" centers to accept our universal quick change letters to create your own sign in minutes or change to suit your needs. One free set of 3/4" Helvetica letters and assortment tray are included. 48"W x 96"H.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONOpen Face Changeable Letter Board
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERAOFD9648
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • SURFACE MATERIALFelt
    • CONSTRUCTIONTempered Hardboard
    • EXTERIOR DEPTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!