Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Universal Single Tab White Helvetica 1-1/2"H Letters

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Aarco Universal Single Tab White Helvetica 1-1/2"H Letters

Item #: WBB289664

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Aarco Universal Single Tab White Helvetica 1-1/2 Letters

Set of 165 assorted Helvetica Typeface Universal Single Tab changeable 1 1/2 letters. Optional letter set for Aarco letter boards.

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • BRANDAarco
    • DESCRIPTIONHelvetica 1-1/2" Letters
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERHF1.5
    • PACKAGE QUANTITY165
    • BOARD TYPEAccessory
    • ACCESSORY TYPELetter Set

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Letter set

Your review: We use these with our letter board "United Visual Products 24"W x 36"H Slim Style Enclosed Letter Board with Satin Frame. Item #: WBB220563 These letters work perfectly with this board.

Pros: Very good letters and numbers. They make an attractive display on the letter board.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed