Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Solid Cherry Finish A-Frame Sidewalk White Marker Board - 24"W x 42"H

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Aarco Solid Cherry Finish A-Frame Sidewalk White Marker Board - 24"W x 42"H

Item #: WBB289320

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 126.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco Solid Cherry Finish A-Frame Sidewalk White Marker Board - 24"W x 42"H

A-Frame Sidewalk White Marker boards make great Menu Boards or POP signs that broadcast messages effectively. The frame is solid oak wood with a cherry finish and features steel reinforced corners, weather resistant hardware, a unique camel foot floor leveling system and full width aluminum hinges. 24"W x 42"H.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES42
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONA-Frame Sidewalk Board
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERMA-5
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor/Outdoor
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!