Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Single Sided Community Board - 47"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Aarco Single Sided Community Board - 47"W x 36"H

Item #: WBB289732

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 893.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco Single Sided Community Board - 47"W x 36"H

Single sided Community boards are ideal for religious, educational and community buildings for posting schedules, announcements and messages that are clearly read and visible at night as well as daytime hours. Unit is constructed of solid extruded aluminum with a clear satin anodized finish, has a removable vinyl letter panel for easy message changes, and is vented for heat and moisture reduction. The door features a full length non-rust piano hinge, two cam locks and acrylic safety windows. The header is opaque acrylic with black vinyl Clear Gothic lettering. The units are illuminated with UL listed fluorescent light fixture, bulb and a 6' 3 wire lead. 300 pieces of 1 1/2" and 300 pieces of 2" Helvetica characters are included. 47"W x 36"Hx4"D

Product Specifications

    • WIDTH INCHES47
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDAarco
    • DESCRIPTIONCommunity Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERBM3647
    • PACKAGE QUANTITY1
    • STYLESingle Sided
    • SUGGESTED USEOutdoor
    • TYPEIlluminated With Header
    • EXTERIOR DEPTH INCHES4
    • SURFACE MATERIALVinyl
    • BOARD TYPEReader Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed