Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Marks-A-Lot Desk Style Dry Erase Markers, Chisel Tip, Assorted, 24/Pack

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Avery® Marks-A-Lot Desk Style Dry Erase Markers, Chisel Tip, Assorted, 24/Pack

Item #: WBB1885765

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.77 Save up to 50%
Qty Price
1 $24.15 ea.
2 $20.03 ea.
3+ $18.71 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Avery® Marks-A-Lot Desk Style Dry Erase Markers, Chisel Tip, Assorted, 24/Pack

Bold, low-odor ink provides high visibility from a distance on whiteboards, glass and other nonporous surfaces. Low-odor quality makes it ideal for classrooms or home offices. Wipes off easily with a dry cloth or eraser. Versatile 3/16" durable chisel tip marks in a variety in line widths.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHAssorted
    • BRANDAvery®
    • DESCRIPTIONDesk Style Dry Erase Marker
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBERAVE98188
    • PACKAGE QUANTITY24 Pack
    • TIP TYPEChisel
    • POINT TYPEThick
    • BOARD TYPEDry Erase Markers
    • ACCESSORY TYPEMarkers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed