Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Marks-A-Lot Dry-Erase Marker, Chisel Tip, Black/Blue/Green/Red Ink, 4/Set
See all 96 items in product family

Avery® Marks-A-Lot Dry-Erase Marker, Chisel Tip, Black/Blue/Green/Red Ink, 4/Set

Item #: WBB785627

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.96 ea.
2 $7.84 ea.
3+ $6.52 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery® Marks-A-Lot Dry-Erase Marker, Chisel Tip, Black/Blue/Green/Red Ink, 4/Set

Dry-erase marker works well on whiteboards, glass and other nonporous surfaces. Low-odor, nontoxic ink wipes off easily with a dry cloth or eraser. Durable chisel tip writes in three line widths and won't "mush" or fray. ACMI certified. Conforms to ASTM-D 4236. Low-Odor Ink & Non-Toxic.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHAssorted
    • BRANDAvery®
    • DESCRIPTIONMarks-A-Lot Marker
    • INK COLOR(S)Assorted
    • PACKAGE QUANTITY4 Pack
    • POINT TYPEMedium
    • TIP TYPEChisel
    • ACCESSORY TYPEMarkers
    • RETRACTABLENo
    • BOARD TYPEDry Erase Markers
    • BARREL COLOR(S)White
    • SPECIAL INK TYPENon-Washable
    • REFILLABLENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $3.41 more +
Item #: WBB785628
globalindustrial.com
Ships same day.
(0)
$15.37

with FREE shipping today! (within the contiguous US)