Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OIC Plastic Precision Push Pins - 100 / Box - Assorted

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

OIC Plastic Precision Push Pins - 100 / Box - Assorted

Item #: WBB1580017

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($2.24)

List Price: $5.08 Save up to 78%
Price: $1.12
Product Information
Customer Review
Product Q&A
Accessories
OIC Plastic Precision Push Pins - 100 / Box - Assorted

Plastic-headed Pushpins are precision-crafted with 3/8" hardened steel points for lasting strength. Perfect for tacking up pictures, artwork, memos and more. Pushpins are as easy to pull out as they are to push in. Heads are 1/4" in diameter and 1/2" in length.

Product Specifications

    • BRANDOIC
    • DESCRIPTIONPlastic Precision Push Pins
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER92610
    • PACKAGE QUANTITY100/Box
    • SUGGESTED USEIndoor
    • BOARD TYPEAccessory
    • ACCESSORY TYPEPush Pins

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!