Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon Adhesive Dry Erase Sheet, 5/Pack

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Pacon Adhesive Dry Erase Sheet, 5/Pack

Item #: WBB1579951

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.10
Product Information
Customer Review
Product Q&A
Accessories
Pacon Adhesive Dry Erase Sheet, 5/Pack

Dry-erase sheets feature ultra removable adhesive on the back so you can create a dry-erase board anywhere. Stick to the wall, door, table, desktop or refrigerator. Great for meetings, to-do lists, classroom activities and much more. The letter-size sheet is compatible with laser printers and copiers. Each sheet erases cleanly and has a full-adhesive backing. When removed, the adhesive does not leave residue behind. Dry-erase sheets are recyclable.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDPacon®
    • DESCRIPTIONAdhesive Dry Erase Sheet
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERAS8511
    • PACKAGE QUANTITY5/Pack
    • STYLEReplacement Board
    • SUGGESTED USEIndoor
    • CERTIFIED/APPROVEDSFI
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!