Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Cintra Magnetic Whiteboard - 24"W x 18"H

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

Ghent® Cintra Magnetic Whiteboard - 24"W x 18"H

Item #: WBB243558

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $85.00 Save up to 22%
Price: $ 65.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Cintra Magnetic Whiteboard - 24"W x 18"H

Cintra Radial Edge Euro-Style Magnetic Whiteboards offer the durability of Ghent quality steel surface whiteboards with the updated styling demanded by today’s office environments. The white painted steel marker surface offers a superior board that writes and erases easily, resists ghosting and accepts magnets. The satin aluminum frame features a concealed hanging system. It has an attachable accessory tray that allows for portrait or landscape mounting. The boards include 1 marker and an eraser. The deluxe surface is backed by Ghent’s 10-year guarantee. Made in the U.S.A.

Features

  • Painted white steel marker surface erases easily, resists ghosting and accepts magnets.
  • Stylish radius edged, Euro-Style satin aluminum frame.
  • Attachable accessory tray allows for portrait or landscape mounting.
  • Concealed hanging system provides sleek look.
  • Comes with 1 Marker and Eraser
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONCintra Magnetic Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERCTSM3-18-1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • COLLECTIONCintra
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Expensive, not worth it.

Your review: I ordered this thinking it would be a nice learning toy for my children. When I went to cost co and saw a 36x24 board for a third of the price I had to return this product.

Pros: Looks nice.

Cons: Expensive and small for the price

Is this review helpful?

Nice, but alittle on the expensive side.

Your review: Although this is a nice board, I feel $40 dollars is asking to much for such a product. Costco sells a 36x24 board for 20 dollars which is a third of the total price I paid for this board.

Pros: The white board a nice board, made with an aluminum frame.

Cons: Does not include free pens like most boards. Expensive for it's size. The shipping is half of the boards cost, which brings total cost to ship to California to 60 dollars.

Is this review helpful?

Marker Board

Your review: Everything was great, would have like to have some mounting hardware (screws/wall anchors) included with the item

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed