Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Cintra Magnetic Whiteboard - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Ghent® Cintra Magnetic Whiteboard - 48"W x 36"H

Item #: WBB243560

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $184.00 Save up to 26%
Price: $ 136.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Cintra Magnetic Whiteboard - 48"W x 36"H

Cintra Radial Edge Euro-Style Magnetic Whiteboards offer the durability of Ghent quality steel surface whiteboards with the updated styling demanded by today’s office environments. The white painted steel marker surface offers a superior board that writes and erases easily, resists ghosting and accepts magnets. The satin aluminum frame features a concealed hanging system. It has an attachable accessory tray that allows for portrait or landscape mounting. The boards include 1 marker and an eraser. The deluxe surface is backed by Ghent’s 10-year guarantee. Made in the U.S.A.

Features

  • Painted white steel marker surface erases easily, resists ghosting and accepts magnets.
  • Stylish radius edged, Euro-Style satin aluminum frame.
  • Attachable accessory tray allows for portrait or landscape mounting.
  • Concealed hanging system provides sleek look.
  • Comes with 1 Marker and Eraser
  • Made in the U.S.A.
  • 10 Year Warranty
Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONCintra Magnetic Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERCTSM3-34-1
    • MATERIAL(S)Painted Steel
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • WEIGHT20 lbs.
    • BOARD WIDTH RANGE48" - 71"
    • COLLECTIONCintra
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Good Product

Pros: The product was exactly what we thought we were getting and it's a good product.

Cons: Shipping was not timely at all. Several days later than it should have been and it was in stock at a Global warehouse.

Is this review helpful?

Excellent Boards

Your review: Product is very well made and sturdy. Much better than boards purchased from another supplier. Very happy with the quality, although the shipping charges can be expensive.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

How much does this board weigh?

Question Asked By: Dana , Longview , September 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Customers Who Viewed This Also Viewed

No Thanks x
Save $57.00 with this comparable product +
Item #: WBB880024
globalindustrial.com
Ships same day.
$79.95

with FREE shipping today! (within the contiguous US)