Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Display Style Neon Marker Board - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Aarco Display Style Neon Marker Board - 48"W x 36"H

Item #: WBB289603

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco Display Style Neon Marker Board - 48"W x 36"H

This Neon Marker board with solid Red Oak frame in a high gloss finish is great for creating signs, menus or announcements. 48"W x 36"H.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONDisplay Style Neon Marker Board
    • FRAME COLORRed
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERBOC3648NT
    • PACKAGE QUANTITY1
    • STYLEWet Erase Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALMelamine
    • BOARD TYPEBlack Board
    • EXTERIOR DEPTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!