Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Display Style White Marker Board - 18"W x 12"H

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Aarco Display Style White Marker Board - 18"W x 12"H

Item #: WBB289605

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco Display Style White Marker Board - 18"W x 12"H

This White Marker board with solid Red Oak frame in a high gloss finish is great for creating signs, menus or announcements. 18"W x 12"H.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES12
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONDisplay Style White Marker Board
    • FRAME COLORRed
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERWOC1218NT
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard
    • EXTERIOR DEPTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How does this attach to mounting surface? I would like to rotate and mount with long side vertical.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed