Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Dry Erase Board, Black Aluminum Frame, 48"W x 36"H, White Melamine

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Universal® Dry Erase Board, Black Aluminum Frame, 48"W x 36"H, White Melamine

Item #: WBB1319648

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $98.96 Save up to 55%
Qty Price
1 $47.95 ea.
2+ $44.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Dry Erase Board, Aluminum Frame, 48"W x 36"H, White Melamine

Perfect for personal spaces and moderate usage. Sleek black four-corner mount heavy-duty frame allows for vertical or horizontal mounting. Black corner inserts included to dress up the frame. Mounting hardware included. Board Width: 48"; Board Height: 36".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONDry Erase Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERUNV43629
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Love the dry erase board!

Your review: Great price..nice large board . Great quality!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $32.00 more +
Item #: WBB880024
globalindustrial.com
Ships same day.
$79.95

with FREE shipping today! (within the contiguous US)