Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Glass Dry Erase Board, Frost Glass, Frameless, 24"W x 14"H

Rollover image to zoom in

Click image to enlarge

See all 252 items in product family

Lorell Glass Dry Erase Board, Frost Glass, Frameless, 24"W x 14"H

Item #: WBB1579968

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.00 Save up to 34%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Dry-Erase Board, Frost Glass, Frameless, 24"W x 14"H

Add style to your office with this glass dry-erase board that makes a subtle yet classy statement. Contemporary, solid glass panel provides a superior writing surface. Glass surface will not stain or ghost. The glass board promotes smooth writing and erases cleanly and completely under the most demanding usage. Glass boards look brand new even after years of use. Ultra-white, frosted writing area offers easy viewing. Glass board works with all dry-erase markers. Steel bolts hide the mounting hardware (included).

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES14
    • COLOR FINISHFrost
    • BRANDLorell®
    • DESCRIPTIONDry-Erase Board
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER52504
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!