Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Dry-Erase Board, White Melamine, Aluminum Frame, 36"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Sparco Dry-Erase Board, White Melamine, Aluminum Frame, 36"W x 24"H

Item #: WBB1579927

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.00 Save up to 50%
Price: $ 24.75
Product Information
Customer Review
Product Q&A
Accessories
Sparco Dry-Erase Board, White Melamine, Aluminum Frame, 36"W x 24"H

Marker board offers a white melamine surface that is easy to write on with dry-erase markers and just as easy to erase. Board includes a marker tray, aluminum frame and hanging hardware.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • BRANDSparco™
    • DESCRIPTIONDry-Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER19770
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $2.80 with this comparable product +
Item #: WB695462
globalindustrial.com
Ships same day.
(3)
$21.95