Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Dry-Erase Board, White Melamine, Wood Frame, 36"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Lorell Dry-Erase Board, White Melamine, Wood Frame, 36"W x 24"H

Item #: WBB1579846

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $53.00 Save up to 28%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Dry-Erase Board, White Melamine, Wood Frame, 36"W x 24"H

Dry-erase board with a wood frame is perfect for your planning and meeting needs. Large, white melamine surface offers plenty of space for you to write notes, ideas and other essential messages. Included marker tray holds markers (sold separately) so you're ready to write. Wood frame is made of medium-density fiberboard.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • BRANDLorell®
    • DESCRIPTIONDry-Erase Board
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER84167
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Perfect size

Your review: Perfect for a short wall in our hallway. Clean lines.

Pros: Clean lines. Easy installation.

Cons: n/a

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!