Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Dry-Erase Board, White Melamine, Wood Frame, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Lorell Dry-Erase Board, White Melamine, Wood Frame, 48"W x 36"H

Item #: WBB1579847

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 30%
Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Dry-Erase Board, White Melamine, Wood Frame, 48"W x 36"H

Dry-erase board with a wood frame is perfect for your planning and meeting needs. Large, white melamine surface offers plenty of space for you to write notes, ideas and other essential messages. Included marker tray holds markers (sold separately) so you're ready to write. Wood frame is made of medium-density fiberboard.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • BRANDLorell®
    • DESCRIPTIONDry-Erase Board
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER84168
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!