Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Dura-Rite Markerboard with Deluxe Aluminum Trim 72"W x 48"H
See all 134 items in product family

Balt® Dura-Rite Markerboard with Deluxe Aluminum Trim 72"W x 48"H

Item #: WBB505861

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.87 Save up to 40%
Price: $ 171.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Dura-Rite Markerboard with Deluxe Aluminum Trim 4'H X 6'W

Dura-Rite® Boards provides a wear-resistant surface at an affordable price HPL provides smooth writability and easy erasability. Trimmed in anodized aluminum with a full-length map rail. Full-length accessory tray includes rubber Dura-Safe® end caps. Made in USA. TAA compliant. 20 year guarantee.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES1
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONDura-Rite Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER212AG
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY20 Year
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALLaminate
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!