Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Enlighten™ Glass Dry Erase Board, 36"W x 24"H, Black

Rollover image to zoom in

Click image to enlarge

See all 190 items in product family

Balt® Enlighten™ Glass Dry Erase Board, 36"W x 24"H, Black

Item #: WBB1443447

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $137.77 Save up to 35%
Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Enlighten™ Glass Dry Erase Markerboard, 36"W x 24"H, Black

Transform your conference room or office with the Enlighten glass dry erase markerboard, a sophisticated, sleek writing surface. Special finish provides a smooth writing surface that will not ghost or stain. Available in white, translucent frosted pearl, or new gloss black. Durable tempered glass accepts dry/wet-erase markers, grease pens, etc. For best results on black surface use white or fluorescent markers (included). Stylish stainless steel standoffs mount the glass whiteboard 1/4" off the wall, adding depth and dimension.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES1/4
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONEnlighten™ Black Glass Dry Erase Markerboard
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER84073
    • MOUNT TYPEStainless Steel Standoffs
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • BOARD WIDTH RANGE36" - 47"
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE COLORBlack
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed