Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Evolution Projection Surface - Matte Gray - Deluxe Aluminum Trim - 4X12 ft.

Rollover image to zoom in

Click image to enlarge

See all 235 items in product family

Evolution Projection Surface - Matte Gray - Deluxe Aluminum Trim - 4X12 ft.

Item #: WBB1799303

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,181.93 Save up to 37%
Price: $ 741.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Evolution Projection Surface - Matte Gray - Deluxe Aluminum Trim - 4X12 ft.

The versatile Evolution Board is the ideal choice for a multipurpose audio/visual environment. The specially engineered magnetic porcelain steel surface provides rich and vivid projector images and doubles as a markerboard. Low gloss matte gray finish provides exceptional sharpness and clarity, eliminating projection dullness caused by external light sources. Projection surface intended for everyday presentation and media viewing purposes. Gray projection boards are designed primarily for use as a projection surface. For a board to be used primarily as a writing surface, please see any of our boards with a white finish such as porcelain steel. Surface requires weekly cleaning with a damp cloth for optimum performance. A small amount of marker ghosting may occur. Anodized aluminum trim has a .88" profile with hairline mitered corners. Black aluminum trim available at an upcharge. Features a full-length tackable map rail and a full-length accessory tray with rubber Dura-Safe end caps to eliminate sharp corners.For interactive projectors with strict flatness requirements, we recommend the Interactive Projector Board, providing guaranteed results for projectability, erasability and durability.

Product Specifications

    • WIDTH INCHES144
    • DEPTH INCHES1
    • HEIGHT INCHES48
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONEvolution Projection Surface
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER404AM-52
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • STYLEProjection Surface
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Years
    • NOMINAL BOARD SIZE (W X H)144 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!