Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Magnetic Dry Erase Board, Aluminum/Plastic Frame, 72"W x 48"H, White Melamine

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

Universal® Magnetic Dry Erase Board, Aluminum/Plastic Frame, 72"W x 48"H, White Melamine

Item #: WBB1319605

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $652.46 Save up to 54%
Price: $ 297.65

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Magnetic Dry Erase Board, Aluminum/Plastic Frame, 72"W x 48"H, White Melamine

Sleek and practical, this board is indispensable in office or home. Dry-erase surface with protective film doubles as magnetic bulletin board. Quality write-on/wipe-off surface accepts all dry erase markers. Stylish contoured aluminum frame with black/gray plastic corner accents. Softboard dense backing. Marker tray included. Can be mounted vertically or horizontally with included hardware. Board Type: Dry Erase; Board Width: 72"; Board Height: 48".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONMagnetic Dry Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERUNV43735
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Dry Erase Board

Your review: Quite Functional

Is this review helpful?

Great product

Your review: Great product - right size shape and color

Pros: Corners & hanging ease.

Cons: Not very magnaetic.

Is this review helpful?

Universal Magnetic Dry Erase Board

Your review: I ordered this board one morning and it was delivered the next day. Another company we ordered a board through took 6 weeks to deliver and when it arrived-it was damaged. It is has a been hassle dealing with that company since then. Will definitely be using Global Industrial again!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $97.70 with this comparable product +
Item #: WB695259
globalindustrial.com
Ships same day.
$199.95