Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® Monthly Calendar, 48"W x 36"H, Total Erase®, 1-month Design

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Quartet® Prestige® Monthly Calendar, 48"W x 36"H, Total Erase®, 1-month Design

Item #: WBB980456

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $252.66 Save up to 33%
Price: $ 168.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® Monthly Calendar, 4' x 3', Total Erase®, 1-month Design

Highly durable 3' x 2' monthly calendar with Total Erase® surface that resists staining, ghosting, scratching and denting. Delivers quality performance in frequent-use collaborative environments. Generous writing area for notes and dates. Secure to wall in 4 places. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES47
    • DEPTH INCHES1
    • HEIGHT INCHES35
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige® Monthly Calendar
    • FRAME COLORGray
    • FRAME CONSTRUCTIONFiberboard
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERCP43
    • MATERIAL(S)Total Erase®
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • STYLECalendar
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALMelamine
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $102.00 with this comparable product +
Item #: WBB1480542
globalindustrial.com
Usually ships in 4 to 7 days
(0)
$66.95