Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magna Visual® Porcelain Dry Erase Board w/Horizontal Lines & Planning Kit, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

Magna Visual® Porcelain Dry Erase Board w/Horizontal Lines & Planning Kit, 48"W x 36"H

Item #: WBB1495079

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $439.00 Save up to 36%
Price: $ 280.95
Product Information
Customer Review
Product Q&A
Accessories
Magna Visual® Porcelain Dry Erase Board w/Horizontal Lines & Planning Kit, 48"W x 36"H

This flexible porcelain board planning system has everything you need to set up and start tracking your company's specific needs. Kit includes: 4 markers, 1/8" chart tape, magnetic felt eraser, 16 page planning guide, 1/2" black press on letters and 30" magnetic strips

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • BRANDMagna Visual®
    • DESCRIPTIONPorcelain Whiteboard w/Horizontal Lines & Planning Kit
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERNMW-3648G
    • PACKAGE QUANTITY1
    • STYLEPlanning Board
    • LIMITED WARRANTY50 Year - Surface
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE COLORWhite
    • CERTIFIED/APPROVEDCradle to Cradle, No VOC's, 30 Percent post-consumer/industrial waste, 99 Percent recyclable
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed