Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent 4' x 8'  Whiteboard with Aluminum Frame - Porcelain - Includes Marker/Eraser - USA Made

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Ghent 4' x 8' Whiteboard with Aluminum Frame - Porcelain - Includes Marker/Eraser - USA Made

Item #: WBB243506

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $528.00 Save up to 42%
Price: $ 304.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent 4' x 8' Aluminum Frame Porcelain Magnetic Whiteboard w/1 Marker and Eraser, Made in USA

Offering the finest writing surface and unsurpassed durability, Ghent's Porcelain Whiteboards are the finest in the world. The writing surface will accept magnetic accessories and resist scratches and stains. Constructed of heavy 28-gauge porcelain-on-steel surface on a 3/8" backing, these boards will provide years of dependable service. Frames feature Satin anodized aluminum. Marker tray for aluminum frame includes protective end caps. A marker and eraser are included for out of the box functionality. Our Smart-Pak tray is detached for easier installation and reduced damage potential. Porcelain writing surface is backed by Ghent's 50-year guarantee.

Features:

  • Heavy 28-gauge porcelain-on-steel surface on 3/8" backing for years of dependable service. Includes 1 marker and eraser.
  • Porcelain surface is designed for heavy daily use perfect for schools and offices accepts magnets, resists scratches and stains.
  • Hard porcelain Surface accepts magnets and resists ghosting, scratches and dents.
  • Premium frame is wide satin anodized aluminum with crimp construction and precision mitered corners for extra strength.
  • Includes marker, eraser and marker tray with protective end caps.
  • Made in the U.S.A. - TAA compliant
  • 50 Year Surface Warranty


Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONPorcelain on Steel Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERM1-48-4
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

A+ Packaging & Quality

Your review: I ordered two 4x8 steel backed boards from a big box retailer for our private school. Both were delivered in flimsy cardboard boxes and were bent and damaged. I returned both and got my money back. They I decided to order a Ghent board. I called their customer service to confirm they would ship it in sturdy packaging. The rep confirmed this and recommended a porcelain board, which only cost a little extra. The packaging was A+ quality and so was the board. Very happy with our purchase!

Pros: Strong packaging, quick delivery, competitive pricing, excellent customer service, and high quality board.

Cons: The packaging instructions were a little vague. Four screws were provided but others were necessary. Also you have to drill into the frame of the board to attach the wall mounts. Drilling into a small frame worried me especially since the board is porcelain. It worked fine but this seems like an easy way to damage the board especially if the drill bit goes just a little too far. A better install design and more thorough instructions should be developed.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

How is this mounted to the wall?

Question Asked By: Bob , November 15, 2018

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed