Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Steel Markerboard w/ Origin Trim Aluminum 72"W x 48"H
See all 367 items in product family

Balt® Porcelain Steel Markerboard w/ Origin Trim Aluminum 72"W x 48"H

Item #: WBB506334

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $550.51 Save up to 39%
Price: $ 336.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Steel Markerboard w/ Origin Trim Aluminum 4'H X 6'W

New Origin™ Trim is a sophisticated blend of materials, adding richness to any environment. Available in silver anodized aluminum, and in medium oak or mahogany solid wood. Cradle to Cradle CertifiedCM - Silver and SCS Certified Indoor Advantage Gold (aluminum trim only). Cradle to Cradle CertifiedCM boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility. Class A Fire Rated board. A full test report copy is available upon request. The magnetic porcelain steel surface is engineered for superior color contrast with markers, and provides smooth writability and easy erasability with no ghosting. Made in the USA. TAA compliant. 50 year guarantee.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONPorcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER202OG-01
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed