Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Steel Markerboard with Ultra Trim 36"W x 24"H
See all 367 items in product family

Balt® Porcelain Steel Markerboard with Ultra Trim 36"W x 24"H

Item #: WBB506261

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.96 Save up to 32%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Steel Markerboard with Ultra Trim 2'H X 3'W

Environmentally friendly porcelain steel surface is featured with Ultra Trim, a slim 5/16" anodized aluminum frame. Cradle to Cradle CertifiedCM - Silver, SCS Certified Indoor Advantage Gold, GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certified. Certified boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility. Virtually indestructible magnetic porcelain steel surface provides superior writability. Magnetic Q-Tray included. Class A Fire Rated board. A full test report copy is available upon request. Made in the USA. 50 year guarantee. TAA compliant.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES5/16
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONPorcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER2029B
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!