Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® 2 Magnetic DuraMax® Porcelain Planning System, 3' x 2'

Rollover image to zoom in

Click image to enlarge

See all 195 items in product family

Quartet® Prestige® 2 Magnetic DuraMax® Porcelain Planning System, 3' x 2'

Item #: WBB1342252

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.91 Save up to 44%
Price: $ 210.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® 2 Magnetic DuraMax® Porcelain Planning System, 3' x 2'

Planning is less complicated with a Prestige® 2 planning system. Perfectly measured one inch grid squares keep schedules easy to read. The magnetic, DuraMax® porcelain dry-erase surface stands up to heavy, daily use and will not stain, ghost, scratch or dent.

Product Specifications

    • LENGTH INCHES2-1/4
    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONMagnetic DuraMax® Porcelain Planning System
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERPP1132P2
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • STYLEPlanning Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLifetime
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!