Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® 2 Total Erase® Whiteboard, 4' x 3', Mahogany Frame

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Quartet® Prestige® 2 Total Erase® Whiteboard, 4' x 3', Mahogany Frame

Item #: WBB1342307

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($229.90)

List Price: $170.84 Save up to 33%
Price: $114.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® 2 Total Erase® Whiteboard, 4' x 3', Mahogany Frame

The stain and ghost resistant surface of a Total Erase® whiteboard consistently performs like new. Place in any moderate use space and enjoy the benefits of smooth, even writing. Plus, the unique Prestige® 2 frame allows you to add on Quartet Prestige Connects™ accessories. This board is everything you need for effective idea generation and messaging.

Product Specifications

    • LENGTH INCHES1-1/2
    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONTotal Erase® Whiteboard
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERTE544MP2
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY7 Years
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!