Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Signature Magnetic Dry Erase Board w/Grid Lines, White Porcelain, Aluminum Frame, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Lorell Signature Magnetic Dry Erase Board w/Grid Lines, White Porcelain, Aluminum Frame, 48"W x 36"H

Item #: WBB1579857

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $242.00 Save up to 69%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Signature Magnetic Dry Erase Board w/Grid Lines, White Porcelain, Aluminum Frame, 48"W x 36"H

Magnetic dry-erase board is part of the Lorell Signature Series. Write on the porcelain surface with dry-erase markers or pin notes on it with magnets. Use the 1" square grid lines on the board surface to make neater notes. Framed board includes hanging hardware and dry-erase marker.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • BRANDLorell®
    • DESCRIPTIONMagnetic Dry Erase Board with Grid Lines
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER69652
    • PACKAGE QUANTITY1
    • STYLEWith Writing Grid
    • SUGGESTED USEIndoor
    • BOARD WIDTH RANGE48" - 71"
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Does this have grid LINES or just a grid of dots?

Question Asked By: Matt , May 14, 2015

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed