Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Signature Magnetic Dry Erase Board, White Painted Steel, Aluminum Frame, 96"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Lorell Signature Magnetic Dry Erase Board, White Painted Steel, Aluminum Frame, 96"W x 48"H

Item #: WBB1579903

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $600.00 Save up to 67%
Price: $ 197.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Signature Magnetic Dry Erase Board, White Painted Steel, Aluminum Frame, 96"W x 48"H

Magnetic dry-erase board is part of the Lorell Signature Series. Write on the coated steel surface with dry-erase markers or pin notes on it with magnets. Framed board includes hanging hardware and dry-erase marker.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDLorell®
    • DESCRIPTIONSignature Magnetic Dry Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER69654
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good quality surface

Your review: This board stands up well to daily use and cleaning using the wrong cleaning products will damage the surface fast.

Pros: Multisurface use

Cons: stronger support clips

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $68.00 with this comparable product +
Item #: WBB880013
globalindustrial.com
Ships same day.
(2)
$129.95